SW111 - Dakura-Black Frame/Clear Lens

Edge Eyewear

  • $11.52 (Each)
  • $11.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SW111
Manufacturer
Edge Eyewear
Manufacturer's Part Number
SW111
Description
Dakura-Black Frame/Clear Lens
Dakura - Black Frame / Clear Lens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
697920000175 / 00697920000175
Weight per unit
0.044 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.52 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Color
BLACK
Lens Color
Clear
Lens Material
Nylon/TPR/PC
Descriptions
Description
DAKURA-BLACK FRAME/CLEAR LENS
Product Type
Dakura-Black/Clear
extra long description
WOLF SW111 Dakura-Black/Clear
Features
ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant. Lenses block 99.9% of UV rays.
Long Description
Dakura - Black Frame / Clear Lens
Manufacturer Information
Brand
Edge Eyewear
Manufacturers Part Number
SW111
sub brand
Dakura
GTIN
00697920000175
UPC
697920000175
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.044
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat