DLS430K - 4" Led Disk Light 30K

Westgate

  • $14.50 (Each)
  • $14.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLS430K
Manufacturer
Westgate
Manufacturer's Part Number
DLS430K
Description
4" Led Disk Light 30K
Disk Light, 9 W, 120 V, Led Bulb, 4 In Length, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
845060044720 / 00845060044720
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.50 (Each)
Resources
Images
 
 
DLS430K - Small Image
 
DLS430K - Large Image
 
DLS430K - Large Image
Specifications Sheets
 
 
DLS430K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9 W
Voltage Rating
120 V
Material, Color, and Finish
Finish
white
Style
Transitional
Dimensions and Weight
Length
4 in
Descriptions
Description
4" LED DISK LIGHT 30K
Product Type
Disk Light
Long Description
Disk Light, 9 W, 120 V, LED Bulb, 4 in Length, White
Short Description
Disk Light, 120 V, LED
Additional Information
package quantity
1 CA
Voltage
120.00 LBS
bulb type
LED
Category
Utility
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
DLS430K
GTIN
00845060044720
UPC
845060044720
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
CEILING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.59
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat