FLS10W30KBR - 10W Led FLD Head BRZ 3K 950LM

Westgate

  • $29.78 (Each)
  • $29.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLS10W30KBR
Manufacturer
Westgate
Manufacturer's Part Number
FLS-10W-30K-BR
Description
10W Led FLD Head BRZ 3K 950LM
Weatherproof Led Round Flood Heads, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060048162 / 00845060048162
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.78 (Each)
Resources
Images
 
 
FLS10W30KBR - Small Image
 
FLS10W30KBR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Flood Head
Description
10W LED FLD HEAD BRZ 3K 950LM
Long Description
Weatherproof Led Round Flood Heads, 120V
Additional Information
Safety Rating
ETL
Category
Landscape Ltg.
bulb type
LED
Voltage
120.00 LBS
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
FLS-10W-30K-BR
GTIN
00845060048162
UPC
845060048162
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
0.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat