LR250CWP - 50W Led Dusk to Dawn W/TWSTLK PC 5050LM

Westgate

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR250CWP
Manufacturer
Westgate
Manufacturer's Part Number
LR2-50CW-P
Description
50W Led Dusk to Dawn W/TWSTLK PC 5050LM
Die-Cast Aluminum With Powder Coat Finish (Dark Bronze) Polycarbonate Lens Driver Located In Isolated Compartment For Improved Thermal Management Twist Lock, Ul Listed Dusk-to-Dawn Photocell Cri 80 70, 000 Hour Rated Life 7-Year Warranty Suitable For Wet Locations, Ip65
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/GTIN
845060002775 / 00845060002775
Weight per unit
6.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LR250CWP - Small Image
 
LR250CWP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Area Light With Nema Twist-Lock Photocell
Description
50W LED DUSK TO DAWN W/TWSTLK PC 5050LM
Long Description
Die-cast aluminum with powder coat finish (Dark Bronze) Polycarbonate lens Driver located in isolated compartment for improved thermal management Twist lock, UL listed dusk-to-dawn photocell CRI 80 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65
Additional Information
Voltage
120.00 LBS
Safety Rating
UL,DLC
Category
Utility
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
LR2-50CW-P
GTIN
00845060002775
UPC
845060002775
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Outdoor
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.28
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat