SL20W50KWHD - *Delisted* 20W 950 LM/Head 5K White

Westgate

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL20W50KWHD
Manufacturer
Westgate
Manufacturer's Part Number
SL-20W-50K-WH-D
Description
*Delisted* 20W 950 LM/Head 5K White
Dimmable Led Flood Lights
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060020502 / 00845060020502
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SL20W50KWHD - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
SL20W50KWHD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Long Description
DIMMABLE LED FLOOD LIGHTS
Description
*DELISTED* 20W 950 LM/HEAD 5K WHITE
Product Type
Led Flood Lights
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL
Category
Exterior
Manufacturer Information
Brand
Westgate
Manufacturers Part Number
SL-20W-50K-WH-D
GTIN
00845060020502
UPC
845060020502
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Solar
Packaging
Weight per each
2.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat