CAT5E Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made In Usa, 4 - Conductors, 0.189 In;4.80 MM Outside Diameter, Carton Package Type, Reach & Rohs Compliant;Ul Verified Standards Met, 20.3/1000 LB/FT;9.24/305 KG/M Weight