Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 4 In Overall Height, 4 In Overall Length
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.49
Each
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height, 5 LB
$83.75
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 6 In Overall Length
$8.06
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$120.33
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB
$118.18
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 8 In Overall Height, 8 In Overall Length
$10.86
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 2.2999 LB
$18.41
Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fiberglass Accessories, Fits 8" X 8" Enclosures, Back Panel, 14 Gauge
$10.03
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.074LBS, Trade Size: 6, Conduit Size: 2.5" Emt, 2.5" Rigid, Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
$185.40
Per 100
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Electro-Plated, 1/2" Bolt Size, No Twist Square Washer
$832.96
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.146LBS, Conduit Size Emt: 1.25", Rigid: 1", Conduit Strut Clamps, 1.125" Min, 1.315" Max Cable Diameter, 300 LBS Load Capacity, Pre-Galvanized
$367.98
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$100.45
Photoelectric Sensor, Sensor Connectivity, M12 Straight Female, 4 Pin
$57.58
Eaton Photoelectric Sensor, Sensor Connectivity, M12 Straight Male, 4 Pin
$75.33
Eaton Definite Purpose Contactor, Quick, 25A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Single-Pole W/Shunt, 25A, Contactor, Single-Pole, 35A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Total Availability: Out of Stock
$80.85
Meter Breaker, 200 A, 14.44 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 4.94 In Overall Length, 8 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 33.05 LB
$373.20
Class T Fuse, Screw Connection, 1 to 1200 A, 300 V Ac;160 V DC, Fast Acting Element, 2.75 In Overall Length, 0.14 LB
$76.94
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
$4.22
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 0.165LBS, Conduit Size Emt: 1.5", Rigid: 1.25", Conduit Strut Clamps, 1.375" Min, 1.66" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
$418.04
Eaton XB IEC Terminal Block, Screw Connection Multi-Conductor Terminal Blocks, Gray, 10 Awg/4 MM2 Maximum Wire, Four-Wire
$6.33
20
Popularity
Default