Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$16,002.47
Per 100
3-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$20,024.16
Reducing Bushing, Size: 1 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
$371.05
Reducing Bushing, Size: 4 X 3 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
$7,793.56
Oz-Gedney Type Abb Insulating Bushing, Size: 1 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/4 In Outside Diameter, 1 In Hole, 1/2 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 5/8 In Shoulder Height, 3/8 In Shoulder Height, T
$11.82
Each
1 - 1/2 Reducing Bushing
$23.20
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-1/8 In Outside Diameter, 1-1/4 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$10.85
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1-1/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-1/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$500.66
Steel Snap In Blanks. Zinc Plated Steel. For 1/2" Knockout.
$88.35
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 1-1/2 Inch, 14-4 Lug
$1,791.38
3" Ground Bushing Steel Usa Threaded With #14-2/0 Al Ground Lug & Insul Throat
$3,151.98
Reducing Washer, 2-1/2 to 1-1/2 In Trade Size, Round, Galvanized Steel, 2 In (Inside);3-1/4 In (Outside) Diameter, 0.091 LB
$309.92
2" 2 X 1 1/4 Reducing Washer Steel Usa
$111.00
1 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$461.94
Split Bushing, Insulated, Plastic, 3 Inch Trade Size. Patented
Nacogdoches Availability: In Stock
$837.84
1 X 3/4 SS316 Face Bushing
$45.13
Per Foot
Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.
$2,485.26
1-1/2 Grounding Bushing
$86.88
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$18.01
1" Sealing Locknut Steel Usa
$399.00
20
Popularity
Default