Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Garage & Basement 15 Watt T8 1-Pack
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.52
Each
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 LM Brightness (Lumens), Non Dimmable, 5.8 In Length, 0.18 LB/Ea
Nacogdoches Availability: In Stock
$12.24
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 2700 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
$12.82
Ge Ecolux®, 32 WTT, 2800 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
$22.54
Ge Cool White T6
$45.02
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
$16.54
Ge Garage & Basement Circline 32 Watt T9 Circline 1-Pack
$11.70
Ge Led Lamps, 10 WTT, 800 LM, 2700K, Dimmable, Medium Screw Base, 4.4 In Length, 1500 HR Average Life
$8.74
10W Led A19 Dim 40K 80CRI 800LM 4-Pack
$15.04
9
Popularity
Default