Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led BR40 Lamp, 82, 5000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 6.34 In Length
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$11.87
Each
68438 Led
$65.89
Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life
$20.31
Ge Led Lamps, 14 WTT, 1950 LM, 3000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In Length, 50000 HR Average Life
$7.24
T8 Led Lamp, 4000 K, 2100 LM Brightness (Lumens), 15 W, 120 to 277 V, 50000 H Average Life, G13 Base, Non Dimmable, 48 In Length, Bypass Ballast
$13.09
Gel LED15BT8/G4/850 31935 Led Tube
Gel LED15DA21/840 76060 A-Line Led
$14.07
T8 Led Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 LM Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 H Average Life, G13 Base, Dimmable, 48 In Length, Bypass Ballast
$11.63
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
Nacogdoches Availability: In Stock
$16.23
9
Popularity
Default