Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gel LED80/2M250/750 88099 Led Hid L
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$170.98
Each
Ge Led Lamps, 9 WTT, 1 LM, Led_BS_G24Q/GX24Q Base, 5.31 In Length, 50000 HR Average Life
$16.22
Ge Led Lamps, 9 WTT, 1200 LM, 4000 K, Led_BS_G24Q/GX24Q Base, 5.31 In Length, 50000 HR Average Life
$17.03
Ge Ecolux®, 100 WTT, 2.1 Amp, 9500 LM, 2000 KV, 22 Cri, Mogul Screw (E39) Base, 24000 HR Average Life
$34.22
Ge Ecolux®, 85368, 70 WTT, 1.6 Amp, 6400 LM, 1900 KV, 22 Cri, Mogul Screw (E39) Base, 24000 HR Average Life
$33.52
Metal Halide Lamp, 65, 3500 K, 107000 LM Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 H Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 144.9 % Mercury Content, 10.35 LB
Nacogdoches Availability: In Stock
$79.66
Gel MPR350/Vbu/Pa 10202 Multivapor
$63.34
Metal Halide Lamp, 65, 4000 K, 42000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, EX39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 41.5 % Mercury Content, 5.3 LB
$53.95
Gel MVR1000U/BT37/Pa 10389 Multivap
$52.50
9
Popularity
Default