Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series All Threaded Rod, 72" H X 0.25" D, Steel, 240 LBS Load Cap, 20" Thread Leng
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$82.86
Per 100 Feet
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.092LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, .500" Min, 0.84" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
$350.79
Per 100
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge Material Thickness
$409.07
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, Sha, 12 Gauge
$1,363.00
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.3750"W, Stainless Steel Type 316, 3/8-16 Bolt Size, 1100 LBS Load, 800 LBS Load
$1,249.29
Wire Clip, Cold Rolled High Carbon Steel, 0.03 LB
$90.30
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 3-1/2 In Size, 0.56 LB/Ea
$392.62
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.1410" L X 1.25" W, Stainless Steel
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 0.06LBS, Conduit Size: 0.5", 0.75" Emt/Rigid, Guide-Rite Conduit to Rod Fasteners, .13" Min, .38" Max Mount, #12 Wire .25" Rod Size, 50 LBS Vertical, 25 LBS Horizontal Load
$295.62
9
Popularity
Default