Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, TB Configuration, 6.06 In Length, 1.56 In Width, Threaded, 1.25 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$27.18
Each
Square Cover, 7.5 Cu.In Capacity, Plaster (Ring/Mud Ring) Material, 1 - Gangs, 25 CT Package Quantity, Square Shape, 16.33 KG/100;36 LB/100 Weight, 1 In Width
$936.96
Per 100
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$3,761.67
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3.38 In Hub Size, 1.12 In Length, 3.25 In Diameter, 2.50 In Knockout Size, 0.89 LB/Ea
$2,883.50
Conduit Outlet Body, Epoxy Powder Coated, 1 In Trade Size, Threaded Connection, 12.20 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 6.44 In Length, 2.68 In Width, 2.14 In Height, 0.6 LB/Ea
$3,776.80
Cover, Zinc Electroplated, Form 35 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw, 0.37 LB/Ea
$11.27
Emt Compression Coupling, 1/2 In Trade Size, 6000S Model, Zinc Plated, 1.38 In Length, 0.84 In Diameter, 19.00 LB
$203.25
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.296 LB/Ea
$8.39
Liquid Tight Straight Connector, 1-1/4 In Trade Sizel, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 84 LB/100
$3,136.64
9
Popularity
Default