Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Combination Module, RJ31X Port, 1 Port, 3.1 In Length, 6 In Width, 5 In Height, 18 Gauge Cold Rolled Steel, Black, Enclosure, -40 °F Operating Temperature, +140 °F Operating Temperature, 1.56 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$68.03
Each
Locking Device Turnlock Connector, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Black, Nylon Material, 2.26 In Diameter, Cord Mount, 3.90 In Length, Corrosion Resistant, 0.72 LB
$177.49
3-Pole 4-Wire 3 Phase 250V Receptacle
$87.75
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Wall Mount, Glossy White, Powder Coated, Hinge Cover, 12.4 LB/Ea
$146.02
Straight Blade Plug 2POLE 3WIRE 15AMP 125VOLT Angle
Nacogdoches Availability: In Stock
$22.14
Astronomic Time Switch 24/7 800W, White, Box
$66.00
Radiant 1-Gang Screwless Wall Plate, Brown
$5.10
Radiant 2-Gang Screwless Wall Plate, Light Almond
$9.47
Wall Plate, 3 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.12237 LB
$895.46
Per 100
9
Popularity
Default