Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
15A 125V Combo Tamper-Resistant SP Switch/Gfci White
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$34.40
Each
Trademaster 15A 125V Spec GRD TR Duplex Gfci Brown
$18.79
Gfci Recep TR Alarm 15A 125V Iv
Nacogdoches Availability: In Stock
$21.44
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Black Color; 5-15R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
$16.99
Gfci Recep TR 15A125V20A FD Thru Iv
Gfci Recep TR 15A125V20A FD Thru La
$18.56
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.72 In Length, 4.20 In Height, Nylon Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.3900 LB
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Light Almond Color; 5-15R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval
$21.30
Trademaster 15A 125V Spec GRD Duplex Gfci White
$14.79
No longer available or discontinued by the manufacturer.
9
Popularity
Default