Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT Ivory
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,304.19
Per 100
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT White
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black, Nylon Material, 1.530 In Diameter, 1.8 In Length, Impact Resistant, Chemical Resistant, 0.1 LB
$512.41
Straight Blade Flanged Inlet, 15 A, 125 V, 2 Poles, 3 Wires, Gray, Nylon Material, 2.562 In Diameter, 1.655 In Length, Impact Resistant, Chemical Resistant, 0.15 LB
Nacogdoches Availability: In Stock
$2,130.56
Straight Blade Connector 15A 125V Dead Front
$896.26
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1700 LB
$608.68
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1700 LB
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20AMP 125VOLT Brown
$22.88
Each
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20AMP 125VOLT Gray
9
Popularity
Default