Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Ivory, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.27 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3,331.33
Per 100
Double Three-Way Combination Switch, 15 Amp, 120/277 Volts, Light Almond.
Single Pole, Three-Way Double Combination Switch, 15 Amp 120/277 Volts, Ivory.
$1,581.39
15 Amps, 120/277 Volts, Single Pole, Three-Way Combination Switch, Grounding, Light Almond.
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
Nacogdoches Availability: In Stock
$73.79
Each
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, Ivory, 0.0400 LB
$6.04
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, Light Almond, 0.0400 LB
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and, Side Wire 15AMP 125voltivory
$1,035.31
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
$1,092.62
9
Popularity
Default