Products by Idec (1)
Products by Idec (1)
1-1 of 1
PS5RVD24 - IDC

Power Supply, For Use In Industrial and Class I Division 2 Hazardous Locations, 0.8 A @ 230 V Ac;1.3 A @ 100 V Ac Input Current Rating, 100 to 370 V DC;85 to 264 V Ac Input Voltage Rating, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Din Rail Mount;Panel Mount, 2.5 A Output Current Rating, 60 W Output Power, 24 V Output Voltage Rating, 108 MM Overall Depth, 36 MM Overall Width, Ce Certified;Culus Listed;Rohs Compliant;Semi F47 Sag Immunity;Ul 508 Listed;UL1310 Class 2 Approve

  • MFR Part #: PS5RVD24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
PS5RVD24 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.79

Each

QTY:
Each
Add
PS5RVD24 - SPC

Power Supply, For Use In Industrial and Class I Division 2 Hazardous Locations, 0.8 A @ 230 V Ac;1.3 A @ 100 V Ac Input Current Rating, 100 to 370 V DC;85 to 264 V Ac Input Voltage Rating, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Din Rail Mount;Panel Mount, 2.5 A Output Current Rating, 60 W Output Power, 24 V Output Voltage Rating, 108 MM Overall Depth, 36 MM Overall Width, Ce Certified;Culus Listed;Rohs Compliant;Semi F47 Sag Immunity;Ul 508 Listed;UL1310 Class 2 Approve

MFR Part #:
PS5RVD24
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($66.79)

Begin Live Chat