Add More Items
View All Quick Selects
Below you can add an image for 'Cantex, Inc' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 20.3 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 3.31 In Width, 3.7 In Height
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$126.51
Per 100
1-Gang 20 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Knockouts Gray
1-Gang 23 Cu. In. Ez Box New Work Nail-On Residential Electrical Switch and Outlet Box With Knockouts Gray
$126.67
Ez 18 Cu-In. 1G Nail On | Knockouts
$89.71
3/4 In. X 1000 FT. Reel Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
$102.59
Per 100 Feet
Pipe Strap, 1/2 In Trade Size, 2.188 In Length, 1.688 In Width, 1 In Height, Gray, 0.0060 LB
Nacogdoches Availability: In Stock
$52.71
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 In Length, 3.063 In Width, 3.688 In Height
$215.68
1 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
$153.45
Cantex EZ20CHL 20 Cu. In. Ez Box Residential Ceiling Box With Long Hanger Bar and Wire Clamps Black
$465.15
20 Cu. In. Ez Box New Work Nail-On Residential Ceiling Box With Wire Clamps Black
$280.99
Coupling, 3/4 In Trade Size, 1.313 In Outside Diameter, 1.063 In Inside, 1.563 In Length, Gray, 0.0419 LB/Ea
$36.55
3/4 In. Schedule 40 Standard Center Stop Coupling
Terminal Adapter, 1/2 In Trade Size, 1.063 In Outside Diameter, 1.688 In Height, Gray, Male Connection, 0.0300 LB/Ea
$40.45
1/2 In. Male Terminal Adapter
Coupling, 1 In Trade Size, 2 In Outside Diameter, 1.313 In Inside, 2 In Length, Gray, 0.0600 LB/Ea
$56.29
1 In. Schedule 40 Standard Center Stop Coupling
3/4 In. X 100 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
$103.91
Coupling, 2 In Trade Size, 2.688 In Outside Diameter, 2.375 In Inside, 2.688 In Length, Gray, 0.1700 LB/Ea
$136.32
2 In. Schedule 40 Standard Center Stop Coupling
Terminal Adapter, 3/4 In Trade Size, 1.25 In Outside Diameter, 1.750 In Height, Gray, Male Connection, 0.0410 LB/Ea
$71.60
20
Popularity
Default