Add More Items
View All Quick Selects
Below you can add an image for 'Lighting Occupancy Sensors & Motion Detectors' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$44.28
Each
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty
$63.16
Occupancy Sensor, 120V, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
$24.25
Turnlock Led Electronic 105-305V Ir
$23.04
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, Ivory, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Eaton Occupancy Sensor Switch, Decorator, Flush, 120/277V, Wire Lead, White, Inc, MLV, Elv, FLR, Halo, CFL, Led, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 729386
Nacogdoches Availability: Out Of Stock
$37.14
Occupancy Sensor, 120 V, 3 W;600 W, White
$43.36
Motion Sensor, Break Rooms;Conference Room;Offices;Utility Rooms Application, 180 ° Coverage, 900 FT^2 Length, 0 to 1200 W Power Rating, Passive Infrared Sensor Sensor Type, Automatic On/Off;Manual Off Switch Type, 120/277 V Ac Voltage Rating
Eaton Occupancy Sensor Switch, Decorator, Flush, 120/277V, Wire LD, Maint Close, Almond, Inc MLV Elv FLR Halo CFL Led Elec MTR LDS, 1-Pole, 3WAY, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V) 1200W (FLR @120V) 2200W (FLR @277V) 729362
120V 600W Radiant 2-Wire Occupancy Sensor, Tri-Color
$46.90
Occupancy Sensor, 24 V DC, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 LB/Ea
$70.81
Pir Ceiling Occupancy Sensor 100-347 Vac, Center Mount 360
$108.32
The Sensorswitch CMR 9 Small Motion, Line Voltage Ceiling Mount Occupancy Sensor Offers A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid. With A Variety Of Lens Options, CMR Sensors Utilize 100% Passive Infrared Detection and Is Powered Directly From Line Voltage Without The Need Of A Power Pack. Programming CMR Sensor Setting Can Easily Be Achieved Via Push Button or Optional Flash Programming Via The Sensorswitch VLP Mobile App. With Either Programing Method, T
$147.70
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea
$87.70
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast or Led Driver, 120-277V, In White
$103.32
P&S DT305 DT Occ SNSR24VDC, CNTRMN
$174.61
Eaton Occupancy Sensor and Dimmer, 8/10A, Resi/Com, Flush, 120/277V, 6" Pre-Strip Wre LDS, PSHPD W/Hor Dim/Brite Bar, White, 60 HZ, Led Mot Ind, 1-Pole, 3-Way, 0-40C, 1-PH, Poly, 1200/2200W, Used W/0-10 VDC FLR/Led BLST 748523
$55.78
Eaton Occupancy Sensor Switch, Decorator, Flush, 120/277V, Wire Lead, Ivory, Inc, MLV, Elv, FLR, Halo, CFL, Led, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 729379
The WSX Family Of Wall Switch Occupancy Sensors Provide Simple and Cost-Effective Solutions For Commercial and Residential Lighting Control Applications. With Your Choice Of Passive Infrared (Pir) or Dual Technology (PDT) With Pir Plus Patented Microphonics Detection, The WSX Family Provides Reliable Sensing and Dimming Performance Optimized For Your Space. All WSX Family Sensors Have A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal Fo
$61.39
The Sensor Switch CM PDT 10 Large Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
$148.31
20
Popularity
Default