Add More Items
View All Quick Selects
Below you can add an image for 'Tools, Testers, and Miscellaneous Items' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 2695-24 M18 Cordless Lithium-Ion 4-Tool Combo Kit Includes The 1/2 In. Hammer Drill / Driver (2602-20), Hackzall® M18™ One- Handed Reciprocating Saw(2625-20), 1/4 In. Hex Impact Driver (2650-20), and Work Light (49-24-0171). The M18™ Cordless Lithium-Ion System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Redlithium ™ The M18™ Cordless System Delivers More Torque, M
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$499.00
Each
3M™ Temflex™ Vinyl Electrical Tape 165, Black, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
Nacogdoches Availability: In Stock
$1.98
Moldable Putty Pad, Elastomer Base, Red, Pine-Like Odor, 1.25 Specific Gravity, 1/8 In Material Thickness, 7 In Overall Length, 0.33 LB
$5.28
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
$15.58
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
$50.61
Solvent Cement, 1 QT, Dauber Top Bottle, Clear, Pungent Odor, 0.91 Specific Gravity, -17 °C;+4.1 °F Flash Point, 27 LB
$28.39
3M™ Temflex™ Vinyl Electrical Tape 165, Red, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
$2.20
Fan Box, Plastic, Black, 4.236 In Overall Width, 4.250 In Overall Height, 0.250 LB/Ea
$675.64
Per 100
"Scotch® Super 33+ Vinyl Electrical Tape, 3/4 In X 76 FT, 1 In Core, Black, 10 Rolls/Carton, 100 Rolls/Case"
$9.52
9
Popularity
Default