Add More Items
View All Quick Selects
Below you can add an image for 'Non-Fusible Disconnect Safety Switches' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.15 In Overall Width, 8.6 In Overall Height, 34 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$59.05
Each
Rotary Disconnect Switch, R5 Series, 30 A, 600 V Ac, 3 Poles, Non Fusible, 0.5 LB
Nacogdoches Availability: Out Of Stock
$102.53
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
$149.37
Eaton Air Conditioning Disconnect, 60A Non-Fused, Mettalic, WRTR, 20A Ground Fault Self-Test
$219.75
Air Conditioning Disconnect Switch, 60 A, 240/480 V, 3 Phases, 15 HP @ 240 V;30 HP @ 480 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #4 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.74 In Overall Width, 8.6 In Overall Height, 4 LB
$341.05
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operation, Non Metallic (Enclosure) Material, Gray, Non Fusible, 8.5 In Overall Length, 6 In Overall Width, 4.12 In Overall Height, 2.6 LB
$387.20
Eaton Rotary Disconnect Switch, 100 A, Non-Fusible, Three-Pole, Switch Body, R9 Series, 600 V, C Frame
$340.30
Replacement Switch, Non-Fused Series, 30 A, 600 V, 3 Poles, Black, Non Fusible, 0.4 LB
$180.07
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Replacement Cover For 30a
$98.39
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Replacement Switch, Three Pole, 60A 600V Ac, Screw Terminals, Gray
$592.00
Non-Fusible Safety Switch With Auxillary Contact. 60 Amp, 600 Vac.
$472.03
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V Ac, Screw Terminals, Gray, Nema 4xenclosure
$752.31
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V Ac, Screw Terminals, Gray, Nema 4XENCLOSURE, With Aux Contact
$452.75
Metallic, Non-Automatic Switch Can Be Placed In The Off Position For User Safety During Equipment Maintenance.
$19.79
Eaton Rotary Disconnect Switch, 25 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
$87.96
Air Conditioning Disconnect, 60 Amp Non-Fused, Metallic, 3/4
$15.35
No longer available or discontinued by the manufacturer.
Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al) Wire Size, Non Fusible, 7.5 In Overall Length, 4.75 In Overall Width, 13 In Overall Height, 8 LB
$162.26
Eaton Enclosed Rotary Disconnect Switch, 60 A, Nema 4X, Stainless Steel, Max HP:15, 15, 30, 30 HP (@208, 240, 480, 600 V), Three-Pole, Product Category: Enclosed Rotary Non-Fusible, R-Series, 600 V
$1,302.18
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, 60A 600V Ac, Screw Terminals, Gray, Nema 4X Enclosure
$608.29
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 60A 600V Ac, Screw Terminals, Gray, Nema 4XENCLOSURE, With Aux Contact
$659.96
20
Popularity
Default