Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Decorative B, C, Ca, F, G, M Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent B10 DCor Bulb Shape Bent Tip Clear Finish Candelabra Base 25WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1.16
Each
OBS13442 Incandescent B10 Décor Bulb Shape Clear Finish Medium Aluminum Base 60WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$3.76
Incandescent Decorative Lamp, Designation: 3BA9 1/2/Flicker, 120 V, 3 WTT, BA9 1/2 Shape, E12 Candelabra Base, Clear, Neon Filament, 1000 HR, 3-1/2 In Length, 1-3/16 In Diameter
$2.90
Ge, 25BC 25PK, 25 WTT, 120 V, 220 LM, 2500 KV, 1.25 In Diameter, 3.75 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$1.19
Incandescent Lamp, Decorative; 60 W; 120 V; Shape Designation CA10; Style Bent Tip; CC2V Filament; Candelabra Base; Clear; Overall Length 4.12 Inch; Life 1500 HR; Standard Package 30 Per Case
$2.68
Incandescent G16.5 DCor Bulb Shape Clear Finish Candelabra Base 25WATT 120VOLT 24BULBS Per Case 1BULB Per Package
$1.50
OBS13456 Incandescent B10 DCor Bulb Shape Clear Finish Candelabra Base 40WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$5.82
Incandescent F15 DCor Bulb Shape Iridescent Amber Medium Aluminum Base 40WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
$13.69
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$2.32
Incandescent Shatter Proof Lamp, Designation: 60C15/TF 120V Shatter, 120 V, 60 WTT, C15 Shape, E26 Medium Base, Clear, 8000 HR, 4-1/2 In Length, 1-7/8 In Diameter
Total Availability: Out of Stock
$12.67
20
Popularity
Default