Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Architectural & Specification Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$98.63
Each
Incandescent Airtight Housing, 120 V, 625 Ma, Aluminum Housing Material, Non Dimmable, 6-1/2 In Diameter, 13.25 In Height, 3 LB
Nacogdoches Availability: Out Of Stock
$26.02
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.75 LB
$14.43
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
$28.43
Four-Light Broadway Lighting Strips. Sockets Are On 6 Inch Centers. Ul Listed For Ceiling Mounting With 25W Max Lamps. This Traditional Bath Strip Light Complements Most Traditional Bathrooms or Powder Rooms. Brilliant Metallic Finish Coordinates With Popular Faucet and Bath Hardware Styles. Easy to Install With Included Hardware.
$33.07
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
$19.57
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 17.75 In Height, 5.59 LB
$77.15
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
$14.70
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 3.33 LB
$16.50
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
$12.00
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 4 LB
$41.45
The Ic-Rated Incandescent New Construction Housing Features An Air-Loc Seal to Stop Infiltration and Ex Filtration Of Air. This Reduces Heating and Cooling Costs. The Socket Is Medium Base Porcelain With A Nickel-Plated Copper Screw Shell.
$45.64
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
One-Light Mini-Pendant With Etched Glass. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Antique Bronze Finish and Provide Pleasing Illumination to Your Room. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
$75.30
These Ic-Rated 6-Inch Incandescent Housings Feature An Air-Loc Seal to Stop Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
$16.16
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 2.68 LB
$22.75
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
$65.83
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 4 In Aperture Size, 1.57 LB
$26.17
The Double Wall New Construction Housing For Use In 2/12 to 6/12 Pitch Slopes, 9 to 27 Degrees, Can Be Completely Covered With Insulation.
$41.84
6" Housing Ic Air-Tite No Socket Bracket 120V Line Voltage Incandescent
$13.69
20
Popularity
Default