Add More Items
View All Quick Selects
Below you can add an image for 'G25' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gel 25G25-6PK-120 12983 Incandesc
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1.89
Each
Instabright Armor Coat Covered CFL 14W G25 G2 2700K
$8.40
Led Globe Light, Designation: 6W G25 Led Globe - Medium Base - 3000K - 120V
$13.34
4.5 Watt G25 Led - Soft White Finish - Medium Base - 2700K - 420 Lumens - 120 Volt
$8.38
Led Natural Truwave G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life, Medium Base, Frosted Finish
$3.18
Satco S9893 4.5G25 CL Led E26 30K 1
$11.49
Ge Led Lamps, 7 WTT, 500 LM, 2700 K, 76.9 Cri, Dimmable, G25, Medium Screw Base, 4.3 In Length, 15000 HR Average Life
$10.22
4.5 Watt G25 Led Lamp - Clear - Medium Base - 90 Cri - 3000K - 120 Volts
$7.30
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 2700K, 90 Cri, Frosted
$4.17
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 3000K, 90 Cri, Clear
Incandescent G25 DCor Bulb Shape Soft White Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$2.32
Compact Fluorescent Globe Lamp, Designation: 15G25/27, 120 V, 15 WTT, G25 Shape, E26 Medium Base, 10000 HR, Lumens: 820 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 4-23/32 In Length, 3-7/16 In Diameter
$8.54
Stylmaster Unilets Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: Nema 4X, Standard: Nec: Class I, Division 2,
$106.40
Satco S9564 6.5G25.CL.Led.E26.27K.1
Total Availability: Out of Stock
$7.33
Ge Led Lamps, 4.5 WTT, 350 LM, 2700 K, 70 Cri, Dimmable, G25, Medium Screw Base, 4.3 In Length, 15000 HR Average Life
$8.60
4.5 Watt G25 Led Lamp - White - Medium Base - 90 Cri - 3000K - 120 Volts
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 5000K, 90 Cri, Frosted
OBS40180 Led G25, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life
$7.78
VM Series 5½" Globe
$61.24
20
Popularity
Default