Add More Items
View All Quick Selects
Below you can add an image for 'PVC Conduit, FTGS, & BXS-PVC Cond Clamps, Straps, Exp CPLGS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pipe Strap, 1/2 In Trade Size, 2.188 In Length, 1.688 In Width, 1 In Height, Gray, 0.0060 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$52.71
Per 100
Pipe Strap, 3/4 In Trade Size, 2.500 In Length, 2 In Width, 1.250 In Height, Gray, 0.0120 LB
$62.44
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
$3,513.79
3/4 In. Two Piece Expansion Coupling
$3,843.45
2-1/2 In. Meter Riser Expansion Joint With Terminal Adapter
$7,978.00
Pipe Strap, 2 In Trade Size, 4 In Length, 3.313 In Width, 2.563 In Height, Gray
Nacogdoches Availability: Out Of Stock
$127.24
Expansion Coupling, 2 In Trade Size, 9.250 In Length, 2.375 In Width, Gray
$4,639.58
Pipe Strap, 1 In Trade Size, 2.813 In Length, 2.250 In Width, 1.5 In Height, Gray, 0.0180 LB
$76.89
Grounding Clamp, For Use With Tin Plated Color/Finish, Grounding Conductor , Made In Usa, Culus Listed;Ul Listed, #6 Awg to 250 MCM Trade Size
$141.12
Each
9
Popularity
Default