5144030 - 2-1/2" Meter Riser W/ Ta Expansion Coupling

Cantex Inc.

  • $87.76 (Each)
  • $87.76 (Each)

  • $1,053.10 (Per 12)

  • $8,775.80 (Per 100)

In-Stock: 10 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144030
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144030
Description
2-1/2" Meter Riser W/ Ta Expansion Coupling
Cantex 5144030 Is A 2-1/2 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700020894 / 00088700026322
Weight per unit
3.863 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.76 (Each)
Carton
$1,053.10 (Per 12)
Stock Availability
Nacogdoches
10 (Check another store)
All Stores
246
Resources
Images
 
 
5144030 - Small Image
 
5144030 - Large Image
Attachments
 
 
5144030 - Specification Sheet
Other Links
 
 
5144030 - Other
 
5144030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rigid PVC
Dimensions and Weight
Length
23.688
Size
2-1/2 in. Meter Riser Expansion Joint with Terminal Adapter
Descriptions
Description
2-1/2" METER RISER W/ TA EXPANSION COUPLING
Extra Long Description
CTX 5144030 2 1/2 2 PC FAB EXP CPL
Features
CANTEX 5144030 is a 2-1/2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Long Description
CANTEX 5144030 is a 2-1/2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Product Type
2 1/2 2 PC Fab Exp CPLG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144030
GTIN
00088700026322
UPC
088700020894
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
meter riser w/attached terminal adapter
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
3.863
Carton
12
Uses, Certifications, and Standards
Application
meter riser w/attached terminal adapter
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat