Add More Items
View All Quick Selects
Below you can add an image for 'Conduit Accy - Emt Fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
One Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 1.25 In Length, 0.63 In Width, 0.0362 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$38.97
Per 100
One Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 1.13 In Length, 0.63 In Width, 0.0294 LB
$27.96
Emt Concrete Tight DC Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1/2 In Connection Size, Compression Connection, Non-Insulated, 1.25 In Length, 0.0880 LB/Ea
$73.54
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
$60.89
One Hole Strap, 1 In Trade Size, Zinc Electro-Plate, 1.56 In Length, 0.75 In Width, 0.0566 LB
$62.78
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
$45.32
Emt SS Diecast Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1/2 In Connection Size, Non-Insulated, 2.56 In Length, 0.94 In Diameter, 0.533 LB/Ea
$38.48
Emt SS Diecast Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 3/4 In Connection Size, Non-Insulated, 1.44 In Length, 1.19 In Diameter, 0.111 LB/Ea
$62.62
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
$101.37
Emt Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.62 In Length, 1.44 In Diameter, 0.1596 LB/Ea
$121.89
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.43 In Length, 0.82 In Diameter, 0.46 In Thread Length, 0.08 LB/Ea
$28.32
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.88 In Length, 1.19 In Diameter, 0.0916 LB/Ea
$76.34
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
$87.76
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
$127.02
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 0.08 LB/Ea
$38.22
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.65 In Length, 1.3 In Diameter, 0.58 In Thread Length, 0.14 LB/Ea
$88.57
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.5 In Length, 0.94 In Diameter, 0.064 LB/Ea
$49.11
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 0.743 In Length, 0.525 In Width, +90 °C Operating Temperature
$43.51
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
$108.92
Emt Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.38 In Length, 1.08 In Diameter, 0.1004 LB/Ea
$87.63
20
Popularity
Default