462 - 1" STL Emt Set/Screw Coupling

Eaton

  • $1.85 (Each)
  • $1.85 (Each)

  • $36.94 (Per 20)

  • $147.77 (Per 80)

  • $184.71 (Per 100)

In-Stock: 1,048 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
462
Manufacturer
Eaton
Manufacturer's Part Number
462
Description
1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104625 / 00784564104625
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$36.94 (Per 20)
Standard Packaging
$147.77 (Per 80)
Stock Availability
Nacogdoches
1,048 (Check another store)
All Stores
61,792
Resources
Attachments
 
 
462 - Specification Sheet
Images
 
 
462 - Small Image
 
462 - Large Image
 
462 - Large Image
Tech Bulletins
 
 
462 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.313 in
Descriptions
Description
1" STL EMT SET/SCREW COUPLING
Extra Long Description
CRH 462 1 EMT SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA
Special Features
Concrete-Tight
Additional Information
Dimensions
2.3100 IN X 1.1900 IN X 1.1900 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
20 PK
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
462
GTIN
00784564104625
UPC
784564104625
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
1 in
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
20
Package
80
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61,792

Location search:

* All prices subject to change.

Begin Live Chat