Add More Items
View All Quick Selects
Below you can add an image for 'Die Cast Set Screw Emt to Flexible Metallic Conduit Combination Fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt/FMC Combination Coupling, 1/2 In Trade Size, Zinc Die Cast Material, Combination Connection, 1-11/16 In Length, 1-3/8 In Diameter, 0.092 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$523.18
Per 100
3/4" Emt to 1/2" FMC Combination Coupling
$677.84
Emt/FMC Combination Coupling, 1 In Trade Size, Zinc Die Cast Material, Combination Connection, 2-3/16 In Length, 1-7/16 In Diameter, 0.2 LB
$720.92
Combination Coupling, 1/2 to 3/8 In Trade Size, Zinc Die Cast Material, Combination Connection, 1.1875 In Length, 7/8 In Diameter, 0.065 LB
$327.64
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 1/2". Cable Range .85 to .91.
$796.95
Mighty-Merge® Transition Fittings, 1" Emt to 3 Port Ac/MC Coupling
$2,537.88
Mighty-Merge® Transition Fittings, 1" Emt to 4 Port Ac/MC Coupling
$2,915.85
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
$887.97
Flex to Emt Couplings, Screw-In/Compression Die Cast Zinc, 3/4 In.Tradesize
$23.22
Each
9
Popularity
Default