Add More Items
View All Quick Selects
Below you can add an image for 'Power Outlet Panel & Pedestal Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Unmetered Powerpanel, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 5.07 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$87.34
Each
Pad Mount Kit Versa Ped
$108.12
Non-Standard/Universal Hub Opening. Hub No Longer Furnished, Order U40 Hub Separately. Consult Manufacturer. Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applicati
Nacogdoches Availability: Out Of Stock
$1,605.00
Eaton CH Transfer Switch Panel, Standard Manual Transfer Switch, For Square D QO48M60DSGP, 60A, 8 Spaces, 16 Circuits, Nema 1 Enclosure, 15 KW, Provisions For Feeder Breakers, to Opposite Phasing
$520.72
Breaker Interlock Kit QN Frame to Q Frame
$84.57
Gfci Receptacle Adder Kit
$71.15
Receptacle, 5-5/16 In (Face Outer) Diameter, 30 A, 120/240 V, Painted Steel, Gray, 4.63 In Overall Length, 5.31 In Overall Width, 5.75 In Overall Height, Surface Mount, 5 LB
$65.17
Eaton Transfer Switch Panel, Standard Manual Transfer Switch, 4 Spaces, 8 Circuits, Nema 3R Enclosure, 5000W, Provisions For Feeder Breakers, to Opposite Phasing
Total Availability: Out of Stock
$416.87
Eaton Pedestal Mount Unmetered, Unmetered, 30A, None, None, None, None, None, Top, Surface, Circuits: 4, Nema 14-30R, None, None, 4, 0, 0, 125/250V, None, None
$101.20
9
Popularity
Default