P13 - 30A N3R Recep In Box

Milbank

  • $65.17 (Each)
  • $65.17 (Each)
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
P13
Manufacturer
Milbank
Manufacturer's Part Number
P-13
Description
30A N3R Recep In Box
Unmtr SML CLS PLT TT30 Surf MNT
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121308 - Outlet box
UPC/GTIN
784572118126 / 00784572118126
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.17 (Each)
Resources
Images
 
 
P13 - Small Image
 
P13 - Large Image
 
P13 - Large Image
Attachments
 
 
P13 - Specification Sheet
Other Links
 
 
P13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/240 V
Material
Painted Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
5.310
Height
5.750
Diameter
5-5/16 in (Face Outer)
Overall Length
4.63 in
Descriptions
Long Description
Receptacle, 5-5/16 in (Face Outer) Diameter, 30 A, 120/240 V, Painted Steel, Gray, 4.63 in Overall Length, 5.31 in Overall Width, 5.75 in Overall Height, Surface Mount, 5 lb
Special Features
Number of Outlet 1;Construction Welded;Grounding;3 Wires
Construction
Welded
Description
30A N3R RECEP IN BOX
Product Type
Receptacle
Short Description
Receptacle, 5-5/16 in (Face Outer), 30 A, 120/240 V, Painted Steel
extra long description
MILB P-13 RECEPT IN BOX 11812
Also Known As...
Meter Socket
Meter Box
Additional Information
number of outlet
1
Cable Entry
Overhead or Underground
Knockouts
true
accessory type
Receptacle
Overall Width
5.31 in
Overall Height
5.75 in
Mounting Type
Surface Mount
Standards Met
UL Listed mA
Manufacturer Information
Manufacturers Part Number
P-13
Brand
MILBANK
GTIN
00784572118126
UPC
784572118126
Taxonomies, Classifications, and Categories
Type
Receptacle Enclosure
Category Description
Meter Sockets
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
standard
UL Listed
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P13.
Jump To:

Similar Items

Similar items are close alternatives to P13, though they may not be 100% alike.

Receptacle, 125 V, #14 to #10 Awg Compatible Wire Size, Surface Mount, 8.5 In Le...
  • Our Part #: CHU4S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHU4S
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.37) ·
CHU4S - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$92.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat