Add More Items
View All Quick Selects
Below you can add an image for 'Main Circuit Breaker Modules' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$340.50
Each
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 100 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 100, Plug-On, BRHX
Nacogdoches Availability: Out Of Stock
$501.90
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 110 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 110, Plug-On, BRHX
$1,191.87
Circuit Breaker, 125 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.9 LB
$272.53
Circuit Breaker, 150 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.9 LB
$267.29
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 150 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures, Load Side Terminals
$390.56
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 175 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
$438.11
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
$403.69
4 Term RNGLS LRG CLS PLT 2-200 Amp MN BRKR SGL Conn LKG 4-600kcmil
$1,778.77
9
Popularity
Default