Add More Items
View All Quick Selects
Below you can add an image for 'Nema Type 4 Metallic Enclosures, Boxes, Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Junction Box, 4.88 In Overall Length, 4.88 In Overall Height, 5.0 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$504.54
Each
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 8" Length, 14" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$463.45
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 10" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$247.84
Eaton B-Line Series Jic Panel Enclosure, 12" Height, 6" Length, 12" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$305.20
Eaton B-Line Series Wall Mounted Panel Enclosure, 48" Height, 12" Length, 36" Width, Nema 4, Hinged Cover, 43PT Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,196.47
N4, 12 Eclipse Junior Encl W/ Panel - 12 X 12 X 4 - Steel/Gray
$197.05
N4X Eclipse Encl. - 36 X 36 X 12 - 304 SS
Total Availability: Out of Stock
$3,205.80
9
Popularity
Default