GUP315 - 1" Exp PRF JCT BX

Eaton

  • $545.11 (Each)
  • $545.11 (Each)
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
GUP315
Manufacturer
Eaton
Manufacturer's Part Number
GUP315
Description
1" Exp PRF JCT BX
Junction Box, 4.88 In Overall Length, 4.88 In Overall Height, 5.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
662276324756 / 00662276324756
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.11 (Each)
Resources
Images
 
 
GUP315 - Small Image
 
GUP315 - Large Image
 
GUP315 - Large Image
Specifications Sheets
 
 
GUP315 - Specification Sheet
Attachments
 
 
GUP315 - Specification Sheet
Tech Bulletins
 
 
GUP315 - Tech Bulletin
Other Links
 
 
GUP315 - Other
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
Iron Alloy (Body);copper-free Aluminum (Covers)
Cover Type
Sealed With Standard "O" Ring Gasket
Dimensions and Weight
Overall Length
4.88 in
Width
2.97
Depth
4.88
Height
4.88
Descriptions
extra long description
CRS-H GUP315 JUNC BO
Description
1" EXP PRF JCT BX
Product Type
Junction Boxe
Long Description
Junction Box, 4.88 in Overall Length, 4.88 in Overall Height, 5.0 lb/EA
Short Description
Junction Boxe, Iron Alloy (Body);copper-free Aluminum (Covers)
Special Features
Constructional Feature Explosionproof, Dust Ignitionproof, Rain Tight;Includes Cover;Application Indoor, Outdoor, Gasoline Pump
Features
Compact in size, Crouse-Hinds series GUP explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a junction or pull box. They are ideal where space is limited, such as in gasoline pumps.
Additional Information
Enclosure Type
Nema 4
Finish/Coating
Electrogalvanized;Aluminum Acrylic Paint
Overall Height
4.88 in
Standards Met
UL Standard: 1203;CSA Standard: C22.2 No. 30
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUP315
series
HINDS SERIES
GTIN
00662276324756
UPC
662276324756
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Packaging
Weight
5.0 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Indoors;Outdoors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat