Add More Items
View All Quick Selects
Below you can add an image for 'Nema Types 4, 4X, 12 & 13 Non-Metallic Enclosures, Boxes & Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Type 4X Continuous Hinge, Fiberglass Material, Screw Cover, Wall Mount, Light Gray, 10 In Overall Width, 8 In Overall Length, 6 In Overall Height
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$214.67
Each
Continuous Hinge QR Cover Enclosure 4X, 6X6X4, Light Gray, Fiberglass
Nacogdoches Availability: Out Of Stock
$224.63
Continuous Hinge Screw-Cover Enclosure 4X, 18X16X10, Light Gray, Fiberglass
$459.31
Ultrx Enclosure Solid Door Type 4X, 1000X800X300MM, LT Gray, Fiberglass
Total Availability: Out of Stock
$3,269.00
Continuous Hinge QR Cover Enclosure 4X, 14X12X8, Light Gray, Fiberglass
$359.56
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$170.15
Circuit Safe Polycarbonate Nema Enclosure Assembly With External-Hinge Opaque Cover, 8 Inches X 8 Inches X 4 Inches
$76.40
Continuous Hinge QR Cover Enclosure 4X, 12X10X6, Light Gray, Fiberglass
$282.17
Hinge Cover Enclosure Quick-Release Type 4X, 20.19X16.25X8.00, Gray, Fiberglass
$1,392.45
Hinge Cover Enclosure Quick-Release Type 4X, 24.19X24.19X8.00, Gray, Fiberglass
$1,742.45
Hinge Cover Enclosure Quick-Release Type 4X, 36.25X30.25X12.00, Gray, Fiberglass
$3,084.31
Flat Cover With Latch, Fiberglass Material, Wall Mount, Light Gray, 9.71 In Overall Width, 7.21 In Overall Length, 4.30 In Overall Height
$230.96
Flat Cover With Latches Type 4X, 15.81X13.81X5.99, LT Gray, Fiberglass
$363.50
Flat Cover With Latch, Fiberglass Material, Wall Mount, Light Gray, 17.81 In Overall Width, 15.81 In Overall Length, 8.86 In Overall Height, 20.0 LB
$463.25
No longer available or discontinued by the manufacturer.
RVJ Raised Opaque Cover Type 4X, 17.32X15.32X6.67, LT Gray, FRP, HWPL
$413.00
Ultrx Enclosure Solid Door Type 4X, 600X500X250MM, LT Gray, Fiberglass
$1,725.69
Ultrx Enclosure Solid Door Type 4X, 750X600X300MM, LT Gray, Fiberglass
$2,284.80
16X14X8 Enclosure Snap Latch HNG CVR
$231.56
Junction Enclosures J Series
$1,861.28
Enclosure, Polyester Material, Solid Cover, Bracket Mount, Light Gray, Textured, 14 In Overall Width, 16 In Overall Length, 8 In Overall Height, 10 LB/Ea
$272.47
20
Popularity
Default