A24H2408GQRLP - 24.19X24.19X8 N4X FG QRL

Nvent Hoffman

  • $1769.68 (Each)
  • $1,769.68 (Each)
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
A24H2408GQRLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H2408GQRLP
Description
24.19X24.19X8 N4X FG QRL
Hinge Cover Enclosure Quick-Release Type 4X, 24.19X24.19X8.00, Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510226404 / 00783510226404
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,769.68 (Each)
Resources
Images
 
 
A24H2408GQRLP - Large Image
 
A24H2408GQRLP - Small Image
Other Links
 
 
A24H2408GQRLP - Other
 
A24H2408GQRLP - Other
 
A24H2408GQRLP - Other
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
Fiberglass
Material, Color, and Finish
Color
Gray
Finish
Smooth Matte
Dimensions and Weight
Height
24.19
Width
24.19
Size
24.19x24.19x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 24.19X24.19X8.00
Description
24.19X24.19X8 N4X FG QRL
extra long description
NVENT HOF A24H2408GQRLP Enclosure 2
Features
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Long Description
Hinge Cover Enclosure Quick-Release Type 4X, 24.19x24.19x8.00, Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H2408GQRLP
GTIN
00783510226404
UPC
783510226404
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A24H2408GQRLP.
Jump To:

Cross Referenced

These items are similar to A24H2408GQRLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ24248RL Hammond Manufacturing 00623980703213
A-24H2408GQRLP nVent-Thermal Management 00783510226404

* All prices subject to change.

Begin Live Chat