Add More Items
View All Quick Selects
Below you can add an image for 'Gen Purpose Wiring Devices - Pin & Sleeve Devices' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Receptacle, 20 A, 125/250 V Ac @ 50 to 400 HZ, 3 Poles, 2 Wires, Aluminum Acrylic Painted Copper Free Aluminum, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 0.38 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$243.09
Each
Powermate Plug, 30 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 In (Cable Range) Wire Size
$264.10
Non-Fusible Safety Switch With Auxillary Contact. 30 Amp, 600 Vac.
$246.15
NonFusible Safety Switch, 30 A, 277 V Ac, Gray, 9.69 (H) In, 2.25 LB
$284.11
Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size, 1.01 LB
$551.30
Powermate Receptacle, 60 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
$413.50
Powermate Plug, 100 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
Nacogdoches Availability: Out Of Stock
$590.55
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Total Availability: Out of Stock
$1,259.98
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
$508.97
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$542.11
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 In Hub Size, 2.6875 (L) X 1.3125 (W) In
$85.41
Eaton Crouse-Hinds Series Powermate Cja Back Box, 60A/100A/150A, Cast Aluminum, 1-1/4", 600 Vac/250 VDC
$253.90
Eaton Crouse-Hinds Series Arktite Apj Plug, 100A, 0.875-1.70", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$1,288.51
Eaton Crouse-Hinds Series Arktite Apj Plug, 100A, 0.875-1.70", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac, 250 VDC
$1,202.90
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$576.27
Eaton Crouse-Hinds Series Arktite Apj Plug, 60A, 0.50-1.45", Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$789.68
Eaton Crouse-Hinds Series Arktite Apj Plug, 60A, 0.50-1.45", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$924.20
Eaton Crouse-Hinds Series Arktite Apr Connector, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Receptacle, 20 A, 125 V Ac, Acrylic Painted Die-Cast Copper Free Aluminum, 0.89 LB
$796.46
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
$591.12
20
Popularity
Default