CEE56 - 60A 1-1/2" Hub Backbox For RCPT

Eaton

  • $110.36 (Each)
  • $110.36 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CEE56
Manufacturer
Eaton
Manufacturer's Part Number
CEE56
Description
60A 1-1/2" Hub Backbox For RCPT
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 In Hub Size, 2.6875 (L) X 1.3125 (W) In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277045 / 00662276277045
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.36 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
6
Resources
Images
 
 
CEE56 - Small Image
 
CEE56 - Large Image
 
CEE56 - Large Image
Attachments
 
 
CEE56 - Specification Sheet
Brochures
 
 
CEE56 - Brochure
Other Links
 
 
CEE56 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Material
Epoxy Coated Cast Aluminum
Dimensions and Weight
Hub Size
1-1/2 in
Size
1-1/2 in
Descriptions
Description
60A 1-1/2" HUB BACKBOX FOR RCPT
Extra Long Description
CRH CEE56 BACK BX PWRMT 60A
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Long Description
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 in Hub Size, 2.6875 (L) x 1.3125 (W) in
Product Type
Hub Backbox
Short Description
60A4W4P Powermate Plug
Special Features
Standard Corro-Free(TM) Epoxy Powder Coat Finish for Increased Corrosion Resistance
Additional Information
Dimensions
2.6875 (L) x 1.3125 (W) in
For Use With
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CEE56
GTIN
00662276277045
UPC
662276277045
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
BACK BOX
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Nema Rating
NEMA 4X
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available
Bridgeport
1 View Store
Kilgore
1 View Store

M-Z

Location Stock Available
Marble Falls
1 View Store

* All prices subject to change.

Begin Live Chat