Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Tubular T Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge, 15T6, 15 WTT, 145 V, 102 LM, 0.75 In Diameter, 36 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$6.35
Each
Ge Appliance 20 Watt T6.5 1-Pack
$5.64
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15WATT120VOLT Blister Pack 12BULBS Per Package 1BULBS Per Package
$2.00
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Double Contact Bayonet Base 20WATT 120volt
$2.85
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20WATT 120volt
$3.35
Incandescent T6.5 Bulb Shape Clear Finish Intermediate Base 25WATT120VOLT Blister Pack 6BULBS Per Case 1BULB Per Package
$3.48
T6 Incandescent Tubular Lamp, 90 LM Brightness (Lumens), 15 W, 145 V, White, C-5A Filament, 2000 H Average Life, E12 Candelabra Base, Dimmable, 3/4 In Diameter, 3-5/8 In Length, 0.02 LB
$1.68
T6 Incandescent Tubular Lamp, 220 ° Beam Angle, 220 LM Brightness (Lumens), 25 W, 130 V, Clear, 1000 H Average Life, Intermediate Base, Non Dimmable, 0.06 LB
$2.67
Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15WATT 120volt
$0.85
9
Popularity
Default