15T6120V - CLR T6 Cand Lamp

Sylvania

  • $0.85 (Each)
  • $0.85 (Each)

  • $5.10 (Per 6)

  • $51.00 (Per 60)
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
15T6120V
Manufacturer
Sylvania
Manufacturer's Part Number
15T6-120V/18037
Description
CLR T6 Cand Lamp
Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15WATT 120volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135180378 / 00046135180378
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$51.00 (Per 60)
Standard Packaging
$5.10 (Per 6)
Resources
Images
 
 
15T6120V - Small Image
 
15T6120V - Large Image
 
15T6120V - Large Image
Attachments
 
 
15T6120V - Specification Sheet
Tech Bulletins
 
 
15T6120V - Tech Bulletin
Other Links
 
 
15T6120V - Other
 
15T6120V - Other
 
15T6120V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Material
Aluminum (Base)
Lamp Type
Incandescent
Shape
T6
Voltage Rating
120
Material, Color, and Finish
color temperature
2850 K
Color Rendering Index
100
Base Type
Candelabra
Finish
Clear
color rendering index (cri)
100
Dimensions and Weight
Diameter
0.750 in;19.05 mm
Length
3.063 in;77.78 mm
Descriptions
Description
CLR T6 CAND LAMP
Product Type
T6 Incandescent Tubular Lamp
extra long description
SYL 15T6-120V/18037 15T6 120V 60/CS
Short Description
T6 Incandescent Tubular Lamp100 CRI, 2850K, 110 lm, 15W, 120V
Additional Information
Base Material Aluminum
Long Description
Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt
Additional Information
Brightness (Lumens)
110 lm
Filament Type
C-7A
average life
2000 h
package quantity
60 CA;10 PK
lumens
110
Voltage
120.00 V
Base
Candelabra
Manufacturer Information
Manufacturers Part Number
15T6-120V/18037
Brand
SYLVANIA
GTIN
00046135180378
UPC
046135180378
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
60
Package
6
Uses, Certifications, and Standards
Application
General Purpose;Switchboard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 15T6120V.
Jump To:

Cross Referenced

These items are similar to 15T6120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13390 GE Lighting 00043168133906
18037 Osram Sylvania 00046135180378
18038 Osram Sylvania 00046135180385
235820 Philips Lighting 00046677235826
15T6 GE Lighting 00043168134026
248153 Philips Lighting 00046677248154

* All prices subject to change.

Begin Live Chat