Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Tubular T Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
T6 Incandescent Tubular Lamp, 90 LM Brightness (Lumens), 15 W, 145 V, White, C-5A Filament, 2000 H Average Life, E12 Candelabra Base, Dimmable, 3/4 In Diameter, 3-5/8 In Length, 0.02 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1.68
Each
Ge, 15T6, 15 WTT, 145 V, 102 LM, 0.75 In Diameter, 36 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$6.66
Gel 20T61/2/F 34272 Incandescent La
$5.64
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15WATT120VOLT Blister Pack 12BULBS Per Package 1BULBS Per Package
$2.00
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Double Contact Bayonet Base 20WATT 120volt
$2.85
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Intermediate Base 20WATT 120volt
$3.35
Incandescent T6.5 Bulb Shape Clear Finish Intermediate Base 25WATT120VOLT Blister Pack 6BULBS Per Case 1BULB Per Package
$3.48
Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15WATT 120volt
$0.85
T6 Incandescent Tubular Lamp, 220 ° Beam Angle, 220 LM Brightness (Lumens), 25 W, 130 V, Clear, 1000 H Average Life, Intermediate Base, Non Dimmable, 0.06 LB
$2.67
Lamp, 15 W; 145 V; Shape Designation T6; C7A Filament; Candelabra Base; Clear; Intensity 112 Lumen; Overall Length 3-1/16 Inch; Life 2000 HR; Application General Purpose, Switchboard; Standard Package 60; Base Material Aluminum
$6.64
Gel 25T10-24PK-120 14880 Incandes
Total Availability: Out of Stock
$8.14
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Intermediate Base 25WATT 120VOLT Blister Pack 12BULBS Per Package 1BULB Per Package
$24.04
20
Popularity
Default