Fluorescent Hazardous Location & Vapor Tight Lighting (2)
Fluorescent Hazardous Location & Vapor Tight Lighting (2)
1-2 of 2
62A8004AD - Eaton Crouse-Hinds Series

Eaton Crouse-Hinds Series Pauluhn Rigpro Linear Fluorescent Light Fixture, 1/2" Entry , 50/60 HZ, 4 FT Lamp, Fluorescent, Clear Polycarbonate Lens, T12HO RDC, Aluminum, Through Feed, 120-277 Vac, 48W

  • MFR Part #: 62A8004AD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Eaton Crouse-Hinds Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,099.44) ·
62A8004AD - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,099.44

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
VT3232DRUNVEB81W - Metalux

Fluorescent Vapor Tight Light, Fluorescent Lamp, 90 ° Beam Angle, 32 W, 120/277 V Ac, 231 Ma, Gray (Housing), Fiberglass (Housing) Material, Non Dimmable, 6.5 In Height, 51.375 In Length, 8.625 In Width, Electronic, +102 °F Operating Temperature, 17.2 LB

  • MFR Part #: VT3-232DR-UNV-EB81-WL-GT4-U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($171.77) ·
VT3232DRUNVEB81W - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$171.77

Each

QTY:
Each
Add
62A8004AD - Eaton Crouse-Hinds Series

Eaton Crouse-Hinds Series Pauluhn Rigpro Linear Fluorescent Light Fixture, 1/2" Entry , 50/60 HZ, 4 FT Lamp, Fluorescent, Clear Polycarbonate Lens, T12HO RDC, Aluminum, Through Feed, 120-277 Vac, 48W

MFR Part #:
62A8004AD
Manufacturer:
Eaton Crouse-Hinds Series
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($3,099.44)
VT3232DRUNVEB81W - Metalux

Fluorescent Vapor Tight Light, Fluorescent Lamp, 90 ° Beam Angle, 32 W, 120/277 V Ac, 231 Ma, Gray (Housing), Fiberglass (Housing) Material, Non Dimmable, 6.5 In Height, 51.375 In Length, 8.625 In Width, Electronic, +102 °F Operating Temperature, 17.2 LB

MFR Part #:
VT3-232DR-UNV-EB81-WL-GT4-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($171.77)

Begin Live Chat