1-2 of 2
MBUL1L3K1 - Exo Outdoor Lighting

Mbul Mini Decorative Led Bullet, Mounting Type: 1/2 Inch 14 NPS Threaded Mounting For Box or Pipe Mounting or 6.75 Inch Stake With 8 Inch So Cord For Landscape Applications (Included)., Light Distribution: Wide 6X6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 Cri, Light Output: 1115 LM, Voltage Rating: 120 Vac, Color: Dark Bronze.

  • MFR Part #: MBUL-1L3K-1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Exo Outdoor Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($68.02) ·
MBUL1L3K1 - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.02

Each

QTY:
Each
Add
DECK6LVYYA - Rab Lighting Inc

Landscape 333 Lumens Deck Light 6W 12VAC 2700K Bronze

  • MFR Part #: DECK6LVYYA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($68.45) ·
DECK6LVYYA - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$68.45

Each

QTY:
Each
Add
MBUL1L3K1 - Exo Outdoor Lighting

Mbul Mini Decorative Led Bullet, Mounting Type: 1/2 Inch 14 NPS Threaded Mounting For Box or Pipe Mounting or 6.75 Inch Stake With 8 Inch So Cord For Landscape Applications (Included)., Light Distribution: Wide 6X6, Wattage: 13.2 W, Color Temperature: 3000 K, 83 Cri, Light Output: 1115 LM, Voltage Rating: 120 Vac, Color: Dark Bronze.

MFR Part #:
MBUL-1L3K-1
Manufacturer:
Exo Outdoor Lighting
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($68.02)
DECK6LVYYA - Rab Lighting Inc

Landscape 333 Lumens Deck Light 6W 12VAC 2700K Bronze

MFR Part #:
DECK6LVYYA
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($68.45)

Begin Live Chat