9361ESK - 1G 2-3/4D SW Box

Allied Moulded Products

  • $4.44 (Each)
  • $4.44 (Each)

  • $221.78 (Per 50)

  • $443.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9361ESK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9361-ESK
Description
1G 2-3/4D SW Box
16 Ci 1G Ow Box Ears Snap BRKT Klamps
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339105664 / 00085339105664 / 00085339105664
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Carton
$4.44 (Each)
Standard Packaging
$221.78 (Per 50)
Resources
Images
 
 
9361ESK - Small Image
 
9361ESK - Large Image
Attachments
 
 
9361ESK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Width
2-3/8 INCH
Depth
2-7/8 INCH
Height
3-1/4 INCH
Descriptions
Description
1G 2-3/4D SW BOX
Product Type
Switch and Receptacle Box
extra long description
OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-7/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; 9361-ES MODEL
Long Description
SWITCH AND RECEPTACLE BOX, OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-7/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY
Additional Information
Color Beige/Tan
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
9361-ESK
Brand
Allied Moulded Products
Model
9361-ES
GTIN
00085339105664
UPC
085339105664
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
OLD WORK
Packaging
Standard Package
50 FT
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
(2) EARS, SNAP BRACKET
Capacity
16 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat