LH12P - Pull Chain Lampholder 660W/250V

Allied Moulded Products

  • $4.80 (Each)
  • $4.80 (Each)

  • $230.40 (Per 48)
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
LH12P
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
LH-12P
Description
Pull Chain Lampholder 660W/250V
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), (2) Screw Terminal, Screw Mount, 2-1/8 In Height, 4-9/16 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Lighting Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
085339870029 / 00085339870029 / 00085339870029
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.80 (Each)
Standard Packaging
$230.40 (Per 48)
Resources
Images
 
 
LH12P - Small Image
 
LH12P - Large Image
 
LH12P - Large Image
Specifications Sheets
 
 
LH12P - Specification Sheet
Attachments
 
 
LH12P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Wattage
660 W (Lamp)
Material
Thermoset
Terminal Type
(2) Screw
Voltage Rating
250 V
Lamp Wattage
660 Watt
Material, Color, and Finish
Base Type
Medium
Color
White (Body)
Body Material
UV and Heat Resistant Thermoset
Body Color
WHITE
Dimensions and Weight
Height
2-1/8 in
Width
4-9/16 in
Size
4-9/16 Inch Diameter x 2-1/8 Inch Height
Descriptions
Product Type
Lampholder
Description
PULL CHAIN LAMPHOLDER 660W/250V
Short Description
Lampholder, Medium, Incandescent, White (Body), (2) Screw Terminal
Long Description
Lampholder, Medium Base, Incandescent Lamp, 250 V, 660 W (Lamp), Thermoset Material, White (Body), (2) Screw Terminal, Screw Mount, 2-1/8 in Height, 4-9/16 in Width
Special Features
Nickel Plated Brass Screw Shell;Mounting Slots Accept 3.5 in or 4 in Outlet Boxes;Accepts Most Manufacturers' Light Bulb Protective Cages
extra long description
OUTLET BOX TYPE; 4-9/16 INCH DIAMETER X 2-1/8 INCH HEIGHT SIZE; UL 496, UL (CANADA AND US) APPROVAL; 250 VOLT VOLTAGE RATING; 3.5 INCH AND 4 INCH BOX MOUNTING; UV AND HEAT RESISTANT THERMOSET BODY MATERIAL; 660 WATT LAMP WATTAGE; (2) SCREW TERMINAL TYPE; PULL CHAIN OPERATOR TYPE; E26 MEDIUM LAMP BASE; WHITE BODY COLOR; SCREW SHELL MATERIAL NICKEL PLATED BRASS; INCLUDES 3 FOOT PULL CORD, PLATED CARBON STEEL HARDWARE; APPLICATION ATTIC, BASEMENT, CLOSET, GARAGE; APPLICABLE STANDARD ANSI
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Additional Information
Screw Shell Material Nickel Plated Brass; Includes 3 Foot Pull Cord, Plated Carbon Steel Hardware; Application Attic, Basement, Closet, Garage; Applicable Standard ANSI
Additional Information
package quantity
48 CT
Mounting Type
Screw Mount
Standards Met
UL 496 Listed;UL Listed
Lamp Base
E26 Medium
Operator Type
PULL CHAIN
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
LH-12P
GTIN
00085339870029
UPC
085339870029
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
OUTLET BOX
Packaging
Weight per each
0.312
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Attics;Basements;Closets and Garages Where On/Off Switch Exists
Approval
UL 496, UL (Canada and US)
Mounting
3.5 Inch and 4 Inch Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat