STR100 - 1" Straight Steel LT Conn

Amfico

  • $6.94 (Each)
  • $6.94 (Each)

  • $34.69 (Per 5)

  • $693.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR100
Manufacturer
Amfico
Manufacturer's Part Number
STR100
Description
1" Straight Steel LT Conn
Liquid Tight Connector, 1 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.63 In Length, 1.75 In Diameter, 0.66 In Thread Size, Threaded Connection, 32 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364301003 / 00662364301003
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.94 (Each)
Carton
$34.69 (Per 5)
Resources
Specifications Sheets
 
 
STR100 - Specification Sheet
Images
 
 
STR100 - Large Image
Other Links
 
 
STR100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Electroplated Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.63 in
Diameter
1.75 in
Descriptions
Product Type
Liquid Tight Connector
Long Description
Liquid Tight Connector, 1 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.63 in Length, 1.75 in Diameter, 0.66 in Thread Size, Threaded Connection, 32 lb/100
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
Short Description
Liquid Tight Connector, Zinc Electroplated Steel, 1 in, Straight
extra long description
AMFICO STR100 1" Liquidtight ConnS
Description
1" STRAIGHT STEEL LT CONN
Additional Information
for use with
Liquidtight Conduit
Connection Orientation
Straight
Thread Size
0.66 in
Connection Type
Threaded
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
5 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR100
GTIN
00662364301003
UPC
662364301003
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
1 in
Packaging
Weight
32 lb/100
Weight per each
0.26
Carton
5
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat