C750 - 3/4" NMB Conn 2 Screw Strap Type

Appozgcomm

  • $4.12 (Each)
  • $4.12 (Each)

  • $205.99 (Per 50)

  • $411.98 (Per 100)

  • $2,059.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C750
Manufacturer
Appozgcomm
Manufacturer's Part Number
C750
Description
3/4" NMB Conn 2 Screw Strap Type
Sheathed Cable Connector, 3/4 In Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 In Thread Length, Screw Connection, 1.20 In Length, 0.42 In Width, 0.91 In Diameter, #10 to #8 Awg Cable Size, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855107506 / 00687855107506
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.12 (Each)
Carton
$205.99 (Per 50)
Standard Packaging
$2,059.90 (Per 500)
Resources
Images
 
 
C750 - Large Image
 
C750 - Small Image
 
C750 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
connection
Male NPS Thread
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.20 in;30.5 mm
Width
0.42 in;10.7 mm
Diameter
0.91 in
Size
0.75
Descriptions
Product Type
Sheathed Cable Connector
Special Features
Furnished with Locknut
Long Description
Sheathed Cable Connector, 3/4 in Trade Size, C Model, Die Cast Zinc Material, Zinc Plated, 0.42 in Thread Length, Screw Connection, 1.20 in Length, 0.42 in Width, 0.91 in Diameter, #10 to #8 AWG Cable Size, 0.09 lb/EA
Short Description
Sheathed Cable Connector, C, 3/4 in, Die Cast Zinc
Description
3/4" NMB CONN 2 SCREW STRAP TYPE
extra long description
EGS C-750 3/4 IN 2 SCR ROMEX CONN
Additional Information
Cable Size
#10 to #8 AWG
includes
(2) Screw
for use with
Oval Service Entrance Cable;Nonmetallic Sheathed Cable
Standards Met
UL 514B;UL E25015;CSA C22.2 No. 18.3;CSA 208044;NEMA FB-1
package quantity
50 CT;1 PK
Made in USA
yes
Thread Length
0.42 in
Connection Type
Screw
Manufacturer Information
Manufacturers Part Number
C750
Brand
Appleton
Model
C
GTIN
00687855107506
UPC
687855107506
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
2 Screw Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat