FDT175 - 3/4' FDT Deep Box

Appleton

  • $59.04 (Each)
  • $59.04 (Each)
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
FDT175
Manufacturer
Appleton
Manufacturer's Part Number
FDT-1-75
Description
3/4' FDT Deep Box
Unilets FDT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (3) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: TR
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381338455 / 00781381338455
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.04 (Each)
Resources
Images
 
 
FDT175 - Small Image
 
FDT175 - Large Image
Attachments
 
 
FDT175 - Specification Sheet
Other Links
 
 
FDT175 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4' FDT DEEP BOX
extra long description
APP FDT-1-75 SINGLE GANG THREADED U
Product Type
Single Gang Threaded Unilet
Long Description
UNILETS FDT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2.69 IN, Finish: Tr
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
number of outlet
3
Cable Entry
(3) 3/4 IN Hub
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FDT-1-75
GTIN
00781381338455
UPC
781381338455
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FDT Deep Depth 1-Gang Cast Device Box
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDT175.
Jump To:

Similar Items

Similar items are close alternatives to FDT175, though they may not be 100% alike.

Unilets FDT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Ma...
  • Our Part #: FDT1100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDT-1-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.05) ·
FDT1100 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.05

Each

QTY:
Each
Add
SINGLE GANG THREADED UNILET
  • MFR Part #: FDT-1-50
  • GTIN: 00781381338400
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FDT175 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDT-1-75 Appleton Electric 00781381338455
FDT2 Eaton Crouse-Hinds 00782274400808

* All prices subject to change.

Begin Live Chat