FDT1100 - 1" FDT Deep Box

Appleton

  • $73.67 (Each)
  • $73.67 (Each)
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
FDT1100
Manufacturer
Appleton
Manufacturer's Part Number
FDT-1-100
Description
1" FDT Deep Box
Unilets FDT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1 In, Cable Entry: (3) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2.69 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381338509 / 00781381338509
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.67 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Other Links
 
 
FDT1100 - Other
Images
 
 
FDT1100 - Small Image
 
FDT1100 - Large Image
Attachments
 
 
FDT1100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
Alexandria
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FDT1100.
Jump To:

Similar Items

Similar items are close alternatives to FDT1100, though they may not be 100% alike.

Unilets FDT Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 3, Material: Ma...
  • MFR Part #: FDT-1-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($63.92) ·
FDT175 - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$63.92

Each

QTY:
Each
Add
SINGLE GANG THREADED UNILET
  • MFR Part #: FDT-1-50
  • GTIN: 00781381338400
  • Manufacturer: Appleton Electric
Cross Referenced

These items are similar to FDT1100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDT-1-100 Appleton Electric 00781381338509
FDT3 Eaton Crouse-Hinds 00782274400907

* All prices subject to change.

Begin Live Chat